References
SNR:H212
Rubix:205A3895
EAN:3413520033330

Product details : SNR H212 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x47x83 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 60 mm |
| Width | 38 mm |
| Outer diameter | 80 mm |
| Series | h200 |
| Weight | 350 kg |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- Delivery usually within ( 3 ) days
