References
FAG:H3264-HG
Rubix:274A7625
Manufacturer :0191774100000
EAN:4012801313346

Product details : FAG H3264-HG ADAPTER SLEEVE
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 258x400x400 mm |
|---|---|
| Logistic Weight | 40600 g |
| Inner diameter | 300 mm |
| Male thread | tr320x5 |
| Width | 96 mm |
| Outer diameter | 400 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3,103.88 excl. VAT
/ Each
£ 3,724.66 incl. VAT
- Usually arrives within 14 working days
