Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859975 TRIPLE BRANCH 4 - G1/4
MECALINE 859975 TRIPLE BRANCH 4 - G1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859975
rubix:
216A2163
ean:
3660338149351
Technical specifications
Material
Body in H polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859975 TRIPLE BRANCH 4 - G1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2N08-10 FITTING I 10 TUBE I 8 TUBE
SMC KCL06-99 FITTING
NORGREN C012A0618 PFITC 6MM-R1/8 STR ADPT I-HEX
FESTO 186306 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/4-6
FESTO 6262 ELBOW QUICK CONNECTOR LCK-1/4-PK-6-KU
NORGREN C02321028 PFITC 10MM-G1/4F STR ADPT
SMC KQ2K08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2F04-G02A ONE-TOUCH FITTING
FESTO 153372 PUSH-IN Y-CONNECTOR QSMY-6
SMC KQH04-01S FITTING
FESTO 186195 PUSH-IN Y-FITTING QSYL-G1/4-10
SMC KQ2U12-04NS ONE-TOUCH FITTING
NORGREN 150208888 FITTING R1-R1 NIPPLE ADAPTER
FESTO 133146 PUSH-IN Y-CONNECTOR QSY-8H-B
FESTO 130599 PUSH-IN FITTING QSW-1/4-6