Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858765 LONG MALE 90 ELBOW 10-R3/8IN
MECALINE 858765 LONG MALE 90 ELBOW 10-R3/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858765
rubix:
216A1712
ean:
3660338138355
Technical specifications
Material
Polymer Body
Connection 1
R3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858765 LONG MALE 90 ELBOW 10-R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.50
excl. VAT
/
Each
£
4.20
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 859827 SINGLE BANJO FITTING 2 HEADS MM 12-G1/2IN
SMC KQ2E06-01A1 ONE-TOUCH FITTING
SMC AS3211F-02-06S SPEED CONTROLLER
SMC KQ2E08-G01N ONE-TOUCH FITTING
SMC KQ2D06-M6A ONE-TOUCH FITTING
SMC KQG2H08-02S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN C012A0838 8-3/8 STRAIGHT ADAPT HEX
SMC KQB2T16-G04 ONE-TOUCH FITTING
SMC KQ2S10-02GS STAINLESS STEEL FITTINGS
NORGREN C02320628 PFITC 6MM-G1/4F STR ADPT
NORGREN C00840600 PFITC 6MM STEM Y CONECTOR
LEGRIS LF3000 FITTING 3118 06 10
NORGREN C00430400 PFITC 4MM STEM ELBOW CONNECTOR
NORGREN C00220400 PFITC 4MM STEM UNION CONN
FESTO 4485 T QUICK CONNECTOR TCK-1/8-PK-4