Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 884007 PUSH IN SWIVEL ELBOW-14MM-3/8 PTFE SEAL
MECALINE 884007 PUSH IN SWIVEL ELBOW-14MM-3/8 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
884007
rubix:
216A1072
ean:
3660338373978
Technical specifications
Connection 1
G3/8
Connection 2
14
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884007 PUSH IN SWIVEL ELBOW-14MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
14
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.91
excl. VAT
/
Each
£
10.69
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
SMC KQ2H23-M3G ONE-TOUCH FITTING
SMC KQ2H10-U03A ONE-TOUCH FITTING
MECALINE MALE 90ELBOW 6-G1/8IN 853093
SMC ELBOW CONN MALE KQ2L06-03AS
SMC KQ2L02-M3G
MECALINE 840792 MALE STRAIGHT FITTING NSF 6-G1/4IN
AVENTICS 2121006050
SMC KXL06-02S FITTING
FESTO 186098 PUSH-IN FITTING QS-G1/8-8
SMC KQ2L01-M5A ONE-TOUCH FITTING
MECALINE 858728 FEMALE STRAIGHT FITTING MM 12 G1/4IN
MECALINE MALE 90ELBOW 4-R1/8IN 853210
SMC KXH08-02S ROTARY FITTING
CAMOZZI SPRINT FITTING CAM-S6510-6-1/8
MECALINE 853260 MALE TEE 8-R3/8IN