Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 12-R1/2IN 853038
MECALINE MALE STRAIGHT 12-R1/2IN 853038
TAPERED MALE STRAIGHT FITTING
References
mecaline:
853038
rubix:
208A5368
ean:
3660338092237
Technical specifications
Connection 1
R1/2
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 12-R1/2IN 853038
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R1/2
Connection 2
12
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.85
excl. VAT
/
Each
£
5.82
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 859665 BOLTS FOR MINI BANJO 5 PROFILE B
FESTO 8085661 PUSH-IN FITTING NPQR-DK-G18-Q4
SMC KQ2L01-32N ONE-TOUCH FITTING
MECALINE MALE 90 ELBOW 6-R1/8IN 853076
FESTO 186113 PUSH-IN FITTING QS-G3/8-10-I
SMC KQ2H01-M5A FITTING
SMC KQ2Y08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
AVENTICS R412005086
MECALINE MALE 90 ELBOW 6-G3/8IN 858832
MECALINE MALE 90ELBOW 6-R1/2IN 858827
MECALINE MALE STRAIGHT 12-R1/4IN 853036
SMC KQ2F16-G04A BRASS FITTING G 1/2 FEMALE THREAD I 16 TUBE
SMC KQ2H12-U02A ONE-TOUCH FITTING
MECALINE 885027 STAINLESS STEEL SWIVEL MALE TEE 10-R3/8IN
AVENTICS 1823391831