Tapered roller bearing Timken HM215249/HM215210, Outer diameter: 131.976 mm | Inner diameter: 75.987 mm | Width: 38.999 mm
Tapered Roller Bearings
See technical informationReferences
Timken:HM215249/HM215210
Rubix:105A4192
EAN:0053893047010




Technical specifications
| Inner diameter | 75.987 mm |
|---|---|
| Outer diameter | 131.976 mm |
| Width | 38.999 mm |
Product details : TIMKEN HM215249-9X021 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x142x49 mm |
|---|---|
| Logistic Weight | 2110 g |
| Packaged dimensions (D x W x H) | 142x142x49 mm |
| Package weight | 2110 g |
| Inner diameter | 75.987 mm |
| Outer diameter | 131.976 mm |
| Width | 38.999 mm |
| Weight | 2.1 kg |
| Series | hm215200 |
| Material | low-alloy carbon-chromium bearing steel (52100 and other steels per astm a295) |
| Cage | steel |
| Total bearing width | 38.999 mm |
| Standard | abma (inch numbering system) |
| Basic static load, radial - C0r | 324000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 152.91 excl. VAT
/ Each
£ 183.49 incl. VAT
- Usually arrives within 14 working days