Tapered roller bearing NTN 4T-32310C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:4T-32310C
Rubix:204A7360
EAN:4547359797770



Product details : NTN 4T-32310C TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x42,25 mm |
|---|---|
| Logistic Weight | 1920 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 42.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 84.66 excl. VAT
/ Each
£ 101.59 incl. VAT
- Delivery usually within ( 3 ) days
