Tapered Roller Bearing 2TS Assembly
Inner diameter | 59.944 mm |
---|---|
Outer diameter | 100.076 mm |
Width | 114.3 mm |
Logistics dimensions (L x W x H) | 114,3x100,076x100,076 mm |
---|---|
Logistic Weight | 2656 g |
Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
Inner diameter | 59.944 mm |
Outer diameter | 100.076 mm |
Width | 114.3 mm |
Usually arrives within 14 working days