Tapered roller bearing NTN HH249949/HH249910, Outer diameter: 406.4 mm | Inner diameter: 247.65 mm | Width: 117.475 mm
NTN - Tapered Roller Bearing - HH249949/HH249910
See technical informationReferences
NTN:HH249949/HH249910
Rubix:205A4028
EAN:4547359070323




Technical specifications
| Inner diameter | 247.65 mm |
|---|---|
| Outer diameter | 406.4 mm |
| Width | 117.475 mm |
Product details : NTN HH249949/HH249910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 406,4x406,4x117,475 mm |
|---|---|
| Logistic Weight | 42800 g |
| Inner diameter | 247.65 mm |
| Outer diameter | 406.4 mm |
| Width | 117.475 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6,428.99 excl. VAT
/ Each
£ 7,714.79 incl. VAT
- Usually arrives within 14 working days