Tapered roller bearing Timken 23256, Outer diameter: 500 mm | Inner diameter: 280 mm | Width: 176 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:23256
Rubix:105A7435
Manufacturer :100055497
EAN:0053893206349

Product details : TIMKEN 23256-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,875x65,088x65,088 mm |
|---|---|
| Logistic Weight | 133 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 132,9 g |
| Inner diameter | 280 mm |
| Outer diameter | 500 mm |
| Width | 176 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.87 excl. VAT
/ Each
£ 28.64 incl. VAT
- Delivery usually within ( 7 ) days





