Tapered roller bearing NTN 4T-JLM813010, Outer diameter: 110 mm | Inner diameter: 105 mm | Width: 20.5 mm
NTN - Tapered Roller Bearing - 4T-JLM813010
See technical informationReferences
NTN:4T-JLM813010
Rubix:204A8226
EAN:4547359479690



Product details : NTN 4T-JLM813010 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
- In stock: Next day delivery
