Tapered roller bearing Timken 392-902A1, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 49.535 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:392-902A1
Rubix:397A5036
EAN:0053893804941


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 49.535 mm |
Product details : TIMKEN 392-902A1 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,53x109,982x109,982 mm |
|---|---|
| Logistic Weight | 1730 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 61.913 mm |
| Outer diameter | 110 mm |
| Width | 49.535 mm |
| Bearing Clearance | cn |
| Weight | 1.84 kg |
| Series | 395 |
| Cage | steel |
| Total bearing width | 49.535 mm |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 233.03 excl. VAT
/ Each
£ 279.64 incl. VAT
- Usually arrives within 14 working days