Timken Tapered Roller Bearing 48600
Inner diameter | 142.88 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 73.025 mm |
Logistics dimensions (L x W x H) | 73,025x200,025x200,025 mm |
---|---|
Logistic Weight | 2673 g |
Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
Package weight | 2673 g |
Inner diameter | 142.88 mm |
Outer diameter | 200.025 mm |
Width | 73.025 mm |
Bearing Clearance | CN |
Series | 48600 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days