Tapered roller bearing Timken HM801349/HM801310, Outer diameter: 82.55 mm | Inner diameter: 40.483 mm | Width: 28.575 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM801349/HM801310
Rubix:133A8858
EAN:0053893662695


Technical specifications
| Inner diameter | 40.483 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 28.575 mm |
Product details : TIMKEN HM801349-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,575x63,764x63,764 mm |
|---|---|
| Logistic Weight | 460 g |
| Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
| Inner diameter | 40.483 mm |
| Outer diameter | 82.55 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | hm801300 |
| Material | steel |
| Cage | steel |
| Total bearing width | 29.37 mm |
| Standard | ABMA INCH PART NUMBERING SYSTEM (INTERNATIONAL STANDARD FOR INCH-SIZED BEARINGS) |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 103000 N |
Show UNSPSC/ECL@SS
£ 124.63 excl. VAT
/ Each
£ 149.56 incl. VAT
- Usually arrives within 14 working days