Tapered roller bearing Timken 94687-90151, Outer diameter: 289.052 mm | Inner diameter: 174.752 mm | Width: 143.002 mm


Double-Row Tapered Roller Bearing

References
timken:94687-90151
rubix:396A3415
ean:0053893447520
brand logo
brand logo
Technical specifications
Inner diameter174.752 mm
Outer diameter289.052 mm
Width143.002 mm
See all Specifications

Product details : TIMKEN 94687-90151 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)143,002x289,052x289,052 mm
Logistic Weight33572 g
Packaged dimensions (D x W x H)273,05x79,502x273,05 mm
Inner diameter174.752 mm
Outer diameter289.052 mm
Width143.002 mm
Show UNSPSC/ECL@SS
£ 6,396.15 excl. VAT
/ Each
£ 7,675.38 incl. VAT
  • Usually arrives within 14 working days