Tapered roller bearing Timken 861-90097, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 153.416 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:861-90097
Rubix:397A5118
EAN:0053893096971


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 153.416 mm |
Product details : TIMKEN 861-90097 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 153,416x190,5x190,5 mm |
|---|---|
| Logistic Weight | 16523 g |
| Packaged dimensions (D x W x H) | 203,2x203,2x203,2 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 190.5 mm |
| Width | 153.416 mm |
| Bearing Clearance | cn |
| Weight | 16.58 kg |
| Series | 2ts-im |
| Material | stainless steel bearing inserts; steel spacers |
| Cage | steel |
| Total bearing width | 153.416 mm |
| Basic static load, radial - C0r | 630000 N |
| Basic dynamic load, radial - Cr | 797000 N |
Show UNSPSC/ECL@SS
£ 1,418.57 excl. VAT
/ Each
£ 1,702.28 incl. VAT
- Usually arrives within 14 working days