Tapered roller bearing Timken HM617049/HM617010, Outer diameter: 142.138 mm | Inner diameter: 85.725 mm | Width: 42.863 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM617049/HM617010
Rubix:133A5039
EAN:0053893662060




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 142.138 mm |
| Width | 42.863 mm |
Product details : TIMKEN HM617049-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,863x115,189x115,189 mm |
|---|---|
| Logistic Weight | 1741 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 142.138 mm |
| Width | 42.863 mm |
| Bearing Clearance | cn |
| Weight | 2.6 kg |
| Series | hm617000 |
| Material | steel |
| Cage | steel |
| Reference speed | 3500 rpm |
| Limit speed | 4700 rpm |
| Total bearing width | 42.863 mm |
| Standard | ABMA (INCH TAPERED ROLLER BEARING PART NUMBERING SYSTEM) |
| Basic static load, radial - C0r | 399000 N |
| Basic dynamic load, radial - Cr | 261000 N |
Show UNSPSC/ECL@SS
£ 273.60 excl. VAT
/ Each
£ 328.32 incl. VAT
- Usually arrives within 14 working days