Tapered Roller Bearing Cup
Outer diameter | 228.6 mm |
---|---|
Width | 38.1 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 38,1x228,6x228,6 mm |
---|---|
Logistic Weight | 3196 g |
Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
Package weight | 3196 g |
Outer diameter | 228.6 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days