Taper roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 110 mm |
Width | 26.5 mm |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 1250,1 g |
Inner diameter | 65 mm |
Outer diameter | 110 mm |
Width | 26.5 mm |
Bearing Clearance | cn |
In stock: Next day delivery