Tapered roller bearing SNR 32311A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
SNR - Tapered Roller Bearing - 32304.A
See technical informationReferences
SNR:32311A
Rubix:204A6734
Manufacturer :32311.A
EAN:3413520098186



Product details : SNR 32311A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Reference speed | 4300 rpm |
| Limit speed | 6100 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 272 N |
| Basic dynamic load, radial - Cr | 213 N |
Show UNSPSC/ECL@SS
£ 46.46 excl. VAT
/ Each
£ 55.75 incl. VAT
- Delivery usually within ( 3 ) days
