Tapered roller bearing Timken 598/592A, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 39.688 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:598/592A
Rubix:100A0981
EAN:0053893651828


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Documents
Product details : TIMKEN 598-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,322x120,94x120,94 mm |
|---|---|
| Logistic Weight | 1567 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 92.075 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 2.6 kg |
| Series | 595 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2400 rpm |
| Limit speed | 3100 rpm |
| Total bearing width | 39.688 mm |
| Standard | ABMA (INCH-SIZED BEARING PART NUMBERING STANDARD) |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 174.08 excl. VAT
/ Each
£ 208.90 incl. VAT
- Usually arrives within 14 working days