Tapered roller bearing Timken LL352149, Inner diameter: 279.4 mm | Width: 24.384 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL352149
Rubix:397A6690
Manufacturer :100146759
EAN:0053893603711


Technical specifications
| Inner diameter | 279.4 mm |
|---|---|
| Width | 24.384 mm |
| Bearing Clearance | cn |
Product details : TIMKEN LL352149-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 330,2x330,2x25,4 mm |
|---|---|
| Package weight | 1899,6 g |
| Inner diameter | 279.4 mm |
| Width | 24.384 mm |
| Bearing Clearance | cn |
| Weight | 2.5 kg |
| Series | ts (tapered single) |
| Total bearing width | 24.384 mm |
| Basic static load, radial - C0r | 467000 N |
| Basic dynamic load, radial - Cr | 162000 N |
Show UNSPSC/ECL@SS
£ 2,931.30 excl. VAT
/ Each
£ 3,517.56 incl. VAT
- Usually arrives within 14 working days