Tapered roller bearing Timken 98350-90039, Outer diameter: 200 mm | Inner diameter: 88.9 mm | Width: 105.522 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:98350-90039
Rubix:397A5152
EAN:0053893457789


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 105.522 mm |
Product details : TIMKEN 98350-90039 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105,522x200x200 mm |
|---|---|
| Logistic Weight | 15723 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 200 mm |
| Width | 105.522 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 839000 N |
Show UNSPSC/ECL@SS
£ 1,957.01 excl. VAT
/ Each
£ 2,348.41 incl. VAT
- Usually arrives within 14 working days