Tapered roller bearing Timken NA476, Inner diameter: 60 mm


Tapered Roller Bearing Cone

References
timken:NA476
rubix:397A6819
manufacturer :100056239
ean:0053893039459
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA476-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)116,0x116,0x39,7 mm
Package weight1018,8 g
Inner diameter60 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 147.15 excl. VAT
/ Each
£ 176.58 incl. VAT
  • Usually arrives within 14 working days