Tapered roller bearing NTN 32028XU, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 45 mm
NTN - Tapered Roller Bearing - 32028XU
See technical informationSee documentsReferences
NTN:32028XU
Rubix:204A6639
EAN:4547359528572



Documents
Product details : NTN 32028XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x45 mm |
|---|---|
| Logistic Weight | 5,39 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Limit speed | 1600 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 580000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 214.21 excl. VAT
/ Each
£ 257.05 incl. VAT
- Delivery usually within ( 3 ) days
