NTN - Tapered Roller Bearing - 4T-47890
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 121 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 142,875x142,875x34,925 mm |
---|---|
Logistic Weight | 1454 g |
Inner diameter | 92.075 mm |
Outer diameter | 121 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 266000 N |
Basic dynamic load, radial - Cr | 163000 N |
Usually arrives within 14 working days