Tapered roller bearing Timken JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 14 mm
Tapered Roller Bearings
See technical informationReferences
Timken:JL819310
Rubix:105A1187
Manufacturer :100100308
EAN:0053893697031

Product details : TIMKEN JL819310-N0000 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x146x30 mm |
|---|---|
| Logistic Weight | 260 g |
| Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
| Package weight | 259,9 g |
| Inner diameter | 95 mm |
| Outer diameter | 135 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | l819300 |
| Total bearing width | 20 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 133000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 44.03 excl. VAT
/ Each
£ 52.84 incl. VAT
- Delivery usually within ( 7 ) days





