Tapered roller bearing Timken H913849-90011, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 90.488 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:H913849-90011
Rubix:397A5171
Manufacturer :100060884
EAN:0053893789972







Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 90.488 mm |
Product details : TIMKEN H913849-90011 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90,488x146,05x146,05 mm |
|---|---|
| Logistic Weight | 6085 g |
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
| Package weight | 6085,4 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 146.05 mm |
| Width | 90.488 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,012.26 excl. VAT
/ Each
£ 1,214.71 incl. VAT
- Delivery usually within ( 7 ) days