Single Row Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Bearing Clearance | cn |
Reference speed | 5000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 113000 N |
In stock: Next day delivery