Tapered Roller Bearing Cup
Outer diameter | 214.312 mm |
---|---|
Width | 39.688 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 39,688x214,313x214,313 mm |
---|---|
Logistic Weight | 2806 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
Package weight | 2806,4 g |
Outer diameter | 214.312 mm |
Width | 39.688 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days