Tapered Roller Bearing Double Cup
Outer diameter | 236.538 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 106,363x236,538x236,538 mm |
---|---|
Logistic Weight | 7060 g |
Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
Package weight | 7059,7 g |
Outer diameter | 236.538 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days