Tapered Roller Bearing Double Cup Assembly
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 193.675 mm |
Width | 65.085 mm |
Logistics dimensions (L x W x H) | 65,085x193,675x193,675 mm |
---|---|
Logistic Weight | 5013 g |
Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
Inner diameter | 146.05 mm |
Outer diameter | 193.675 mm |
Width | 65.085 mm |
Usually arrives within 14 working days