Tapered roller bearing Timken L540010, Outer diameter: 254 mm | Inner diameter: 196.85 mm | Width: 25.58 mm


Timken Tapered Roller Bearing L540000

References
timken:L540010
rubix:100A6343
ean:0053893782539
brand logo
brand logo
Technical specifications
Inner diameter196.85 mm
Outer diameter254 mm
Width25.58 mm
See all Specifications

Product details : TIMKEN TAPER ROLLER BEARING L540010-X0264


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Technical specifications


Attributes
Inner diameter196.85 mm
Outer diameter254 mm
Width25.58 mm
Bearing ClearanceCN
MaterialSteel
Show UNSPSC/ECL@SS
£ 418.45 excl. VAT
/ Each
£ 502.14 incl. VAT
  • Usually arrives within 14 working days