Tapered roller bearing SKF 3984/2/3920/2/Q, Outer diameter: 112.734 mm | Inner diameter: 67 mm | Width: 30.162 mm
Tapered Roller Bearing Single Row
See technical informationReferences
SKF:3984/2/3920/2/Q
Rubix:104A3724
Manufacturer :161475
EAN:7316573301073


Technical specifications
| Inner diameter | 67 mm |
|---|---|
| Outer diameter | 112.734 mm |
| Width | 30.162 mm |
Product details : SKF TAPER ROLLER BEARING 3984/2/3920/2/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,16x112,71x112,71 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 67 mm |
| Outer diameter | 112.734 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Reference speed | 4300 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 183000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 36.01 excl. VAT
/ Each
£ 43.21 incl. VAT
- Delivery usually within ( 3 ) days