NTN - Tapered Roller Bearing - 4T-JM612949PK
Inner diameter | 70 mm |
---|---|
Outer diameter | 115 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 115x115x29 mm |
---|---|
Logistic Weight | 753 g |
Inner diameter | 70 mm |
Outer diameter | 115 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days