Tapered roller bearing Timken 32030XDF, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 96 mm


Double Row - Face to Face Spacer Assembly

References
timken:32030XDF
rubix:397A4932
manufacturer :190035956
ean:0053893385778
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter225 mm
Width96 mm
See all Specifications

Product details : TIMKEN 32030XDF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight13213,1 g
Inner diameter150 mm
Outer diameter225 mm
Width96 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 963.75 excl. VAT
/ Each
£ 1,156.50 incl. VAT
  • Usually arrives within 14 working days