Tapered roller bearing SKF LM 757049/010, Outer diameter: 406.4 mm | Inner diameter: 304.8 mm | Width: 63.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 757049/010
Rubix:104A3508
Manufacturer :187586
EAN:7316572083956


Technical specifications
| Inner diameter | 304.8 mm |
|---|---|
| Outer diameter | 406.4 mm |
| Width | 63.5 mm |
Product details : SKF TAPERED ROLLER BEARING LM757049/010
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x406,4x406,4 mm |
|---|---|
| Logistic Weight | 21820 g |
| Inner diameter | 304.8 mm |
| Outer diameter | 406.4 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | lm |
| Cage | steel |
| Reference speed | 1000 rpm |
| Limit speed | 1300 rpm |
| Total bearing width | 63.5 mm |
| Basic static load, radial - C0r | 1700 N |
| Basic dynamic load, radial - Cr | 775 N |
Show UNSPSC/ECL@SS
£ 8,626.77 excl. VAT
/ Each
£ 10,352.12 incl. VAT
- Usually arrives within 14 working days