Tapered roller bearing NTN 4T-JHM807045, Outer diameter: 81.5 mm | Inner diameter: 50 mm | Width: 36 mm
NTN - Tapered Roller Bearing - 4T-JHM807045
See technical informationReferences
NTN:4T-JHM807045
Rubix:204A8191
EAN:4547359653090



Product details : NTN 4T-JHM807045 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x36 mm |
|---|---|
| Logistic Weight | 1000 g |
| Inner diameter | 50 mm |
| Outer diameter | 81.5 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
- Usually arrives within 14 working days
