Tapered roller bearing Timken JLM714149-90KA3, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 55.27 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JLM714149-90KA3
Rubix:397A5331
EAN:0053893977560

Product details : TIMKEN JLM714149-90KA3 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,372x115,062x115,062 mm |
|---|---|
| Logistic Weight | 1840 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 55.27 mm |
| Bearing Clearance | cn |
| Weight | 1.8 kg |
| Series | lm714100 |
| Material | steel |
| Cage | steel |
| Total bearing width | 55.27 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 63400 N |
Show UNSPSC/ECL@SS
£ 373.67 excl. VAT
/ Each
£ 448.40 incl. VAT
- Usually arrives within 14 working days
