Precision Tapered Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x110x110 mm |
---|---|
Logistic Weight | 685 g |
Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 21 mm |
Usually arrives within 14 working days