Tapered roller bearing Timken 9378/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 51.473 mm
Timken Tapered Roller Bearing 9300
See technical informationReferences
Timken:9378/9321
Rubix:106A9312
EAN:0053893052250




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 51.473 mm |
Product details : TIMKEN 9378-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,388x171,45x171,45 mm |
|---|---|
| Logistic Weight | 5351 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 171.45 mm |
| Width | 51.473 mm |
| Bearing Clearance | cn |
| Series | 9300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 858.05 excl. VAT
/ Each
£ 1,029.66 incl. VAT
- Usually arrives within 14 working days