Tapered roller bearing Timken 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Series 330 tapered roller bearings
See technical informationReferences
Timken:33017
Rubix:105A2081
EAN:0053893090153



Product details : TIMKEN METRIC TAPER BEARING 33017-9X241
Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions, with separable rings for easy assembly.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 58.05 excl. VAT
/ Each
£ 69.66 incl. VAT
- Usually arrives within 14 working days
