Tapered roller bearing Timken 681/672, Outer diameter: 168.275 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:681/672
Rubix:104A9496
EAN:0053893780320




Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
Documents
Product details : TIMKEN 681-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
| Weight | 3.8 kg |
| Series | 675 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Basic static load, radial - C0r | 386000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 302.64 excl. VAT
/ Each
£ 363.17 incl. VAT
- Usually arrives within 14 working days