Tapered roller bearing Timken JM511946-90KA6, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 61.491 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM511946-90KA6
Rubix:397A5345
EAN:0053893661506



Product details : TIMKEN JM511946-90KA6 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,468x109,982x109,982 mm |
|---|---|
| Logistic Weight | 2233 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 61.491 mm |
| Bearing Clearance | cn |
| Weight | 2.24 kg |
| Series | 2ts-im |
| Cage | steel |
| Basic static load, radial - C0r | 390554 N |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 289.86 excl. VAT
/ Each
£ 347.83 incl. VAT
- Usually arrives within 14 working days
