Tapered roller bearing Timken HM 204049/HM204010, Outer diameter: 90.975 mm | Inner diameter: 45.987 mm | Width: 31.999 mm
Tapered roller bearing
See technical informationReferences
Timken:HM 204049/HM204010
Rubix:397A4621
EAN:0053893659886




Technical specifications
| Inner diameter | 45.987 mm |
|---|---|
| Outer diameter | 90.975 mm |
| Width | 31.999 mm |
Product details : TIMKEN HM204049-90401 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 45.987 mm |
|---|---|
| Outer diameter | 90.975 mm |
| Width | 31.999 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | hm204000 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 or equivalent per astm a295) |
| Cage | steel |
| Total bearing width | 31.999 mm |
| Standard | ABMA INCH PART-NUMBERING SYSTEM (REF. ABMA STANDARD 19.2); ISO 355 REFERENCED FOR METRIC TRB DIMENSIONAL PLAN |
| Basic static load, radial - C0r | 172000 N |
| Basic dynamic load, radial - Cr | 170000 N |
Show UNSPSC/ECL@SS
£ 89.06 excl. VAT
/ Each
£ 106.87 incl. VAT
- Delivery usually within ( 7 ) days