Tapered Roller Bearing Cone
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 120.142 mm |
Width | 21.336 mm |
Logistics dimensions (L x W x H) | 21,433x120,096x120,096 mm |
---|---|
Logistic Weight | 548 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 101.6 mm |
Outer diameter | 120.142 mm |
Width | 21.336 mm |
Usually arrives within 14 working days