Tapered roller bearing Timken NA539, Outer diameter: 68 mm | Inner diameter: 53.975 mm | Width: 39.6875 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA539
Rubix:397A6830
Manufacturer :100035561
EAN:0053893051765


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 39.6875 mm |
Product details : TIMKEN NA539-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,6x100,6x45,5 mm |
|---|---|
| Package weight | 841,9 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 68 mm |
| Width | 39.6875 mm |
| Bearing Clearance | cn |
| Weight | 1.81 kg |
| Series | 535 series |
| Basic dynamic load, radial - Cr | 44600 N |
Show UNSPSC/ECL@SS
£ 148.29 excl. VAT
/ Each
£ 177.95 incl. VAT
- Usually arrives within 14 working days