Tapered roller bearing NTN 4T-55200C, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 26.909 mm
NTN - Tapered Roller Bearing - 4T-55200C
See technical informationReferences
NTN:4T-55200C
Rubix:204A7738
EAN:4547359670738




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 85.5 mm |
| Width | 26.909 mm |
Product details : NTN 4T-55200C TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,982x109,982x26,909 mm |
|---|---|
| Logistic Weight | 856 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 85.5 mm |
| Width | 26.909 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Usually arrives within 14 working days