Tapered Roller Bearing 2TS Assembly
Inner diameter | 80 mm |
---|---|
Outer diameter | 130 mm |
Width | 77.457 mm |
Logistics dimensions (L x W x H) | 77,457x130x130 mm |
---|---|
Logistic Weight | 3615 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 3614,7 g |
Inner diameter | 80 mm |
Outer diameter | 130 mm |
Width | 77.457 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days